Zoro Homepage

Medium Duty Refractory Mortar, 50 lb, Bag

  • Mfr # 104319

  • Zoro # G5126550


product price: $69.29
/ea

Key Features

Container Type
Bag
Full Cure Time
28 day
Size
50 lb.
Color
White
For Use On Surface Material
Concrete, Stone, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104319
Zoro #
G5126550
UPC #
010534042599
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb

Description

Refractory Mortar, Product Form Powder, Application Constructing or Tuckpointing Fireplaces, Barbeques, and Chimneys, Fire Pits, Laying Fire Brick or Clay Masonry in High Heat Applications, Outdoor Fireplaces, Set or Parging of Smoke Chambers, Setting Clay Flue Liners, For Use On Surface Material Concrete, Stone, Wood, Resistance Properties High Temperature Resistant, Mortar Type Not Applicable, Container Size 50 lb, Container Type Bag, Working Time 1 hr, Full Cure Time 28 day

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.