Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Akona Mortar Repair - 10 oz. Tube 103174

Mortar Repair - 10 oz. Tube (Discontinued)

  • Mfr # 103174
  • Zoro # G3109351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103174
Zoro #
G3109351
UPC #
010534016460
Country of Origin
United States

Dimensions

Container Size
10 oz
Size
10 oz.

Details

Item
Mortar Repair 10 oz.,PK12
Application
Caulk Gun, Trowel
Color
Gray
For Use With
Use Latex Paints Only
Application Method
Caulk Gun, Trowel
Finish
Masonry
Color Family
Grays

Description

Mortar Repair 10 oz.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.