Steel Enclosed Bin Shelving, 12 in D x 79 in H x 36 in W, 13 Shelves, Blue

  • Mfr # ASC1279162BLU

  • Zoro # G2126391


product price:  $2,167.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASC1279162BLU
Zoro #
G2126391
UPC #
032903028003
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Width
5 9/16 in
Bin Depth
11 5/8 in
Width
36 in
Depth
12"
Height
4 5/8 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Blue
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
Includes
31162
Gauge
22 ga
Cabinet Color
Gray
Finish
Powder Coated
For Use With
AkroDrawers(TM)
Bin Color
Blue
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Mobility
Stationary
Number of Bins
72
Frame Material
Steel
Frame Color
Gray
Load Capacity per Shelf
500 lb
Includes Bins
Yes
Number of Usable Sides
1
Assembled
Unassembled
Whole Unit Load Capacity
6,500 lb
Bin Front Type
Closed
Shelf Finish
Powder Coated

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (72) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes 31162, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.