Shop AKRO-MILS

Steel Bin Shelving, 18 in D x 74 in H x 48 in W, 9 Shelves, Red

  • Mfr # AWS184830280R

  • Zoro # G9997321


product price:  $1,481.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS184830280R
Zoro #
G9997321
UPC #
719918461321
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
20 in
Width
48 in
Bin Width
12 3/8 in
Depth
18"
Height
6 in
Bin HxWxD
(24) 6 in x 12 3/8 in x 20 in

Details

Type
Open Front
Number of Shelves
9
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30280
Bin Color
Red
Standards
NSF
ESD Conductive
No
Frame Color
Silver
Number of Bins
24
Shelf Material
Steel
Frame Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
220 lb
Whole Unit Load Capacity
2,000 lb

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (24) 6 in x 12 3/8 in x 20 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 20 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes 30280, Load Capacity per Shelf 220 lb, Number of Bins 24, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.