This item is Discontinued.

Akro-Mils Adhesive Label, 1-5/8 x 3/4 In., PK360 29200

Adhesive Label, 1-5/8 x 3/4 In., PK360 (Discontinued)

  • Mfr # 29200
  • Zoro # G4417551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29200
Zoro #
G4417551
UPC #
032903010411
Country of Origin
United States

Dimensions

Width
1-5/8"
Height
3/4"

Details

Item
Printer Label
Labels per Sheet
36
Color
White
Material
Adhesive Label
Adhesive
Yes

Description

Printer Label, Color White, Yes Adhesive, Material Adhesive Label, Labels per Sheet 36, Package Quantity 360

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.