Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77405GREY
Zoro #
G5258185
UPC #
032903602463
Country of Origin
Unknown
Dimensions
Overall Height
36 in
Overall Length
54 in
Overall Width
27 in
Caster Dia.
4"
Wheel Diameter
12"
Details
Item
Tilt Truck
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Foot Capacity
13.5 cu ft
Color - Hoppers and Cube Trucks
Gray
Container Material - Hoppers and Cube Trucks
MDPE
Item - Tilt Trucks
Tilt Truck
Frame Material
Steel
Container Legend
None
Wheel Type
Semi-Pneumatic
Caster Configuration
(2) Swivel, (2) Wheels
Color
Gray
Gauge
13 ga
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Yard Capacity
0.50 cu yd
Load Capacity
600 lb
Description
Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 600 lb, Overall Length 54 in, Overall Width 27 in, Overall Height 36 in, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.