Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77410GREY
Zoro #
G5258167
UPC #
032903672060
Country of Origin
Unknown
Dimensions
Overall Height
42 in
Overall Length
66 in
Overall Width
33 in
Wheel Diameter
12"
Caster Dia.
4"
Details
Item
Tilt Truck
Item - Tilt Trucks
Tilt Truck
Color - Hoppers and Cube Trucks
Gray
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Foot Capacity
27.0 cu ft
Load Capacity - Hoppers and Cube Trucks
600 lb.
Optional Lid
Mfr. No. 77002
Color
Gray
Wheel Type
Semi-Pneumatic
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Yard Capacity
1.00 cu yd
Caster Configuration
(1) Swivel, (2) Wheels
Gauge
13 ga
Frame Material
Steel
Load Capacity
600 lb
Container Legend
None
Description
Tilt Truck, Cubic Foot Capacity 27.0 cu ft, Load Capacity 600 lb, Overall Length 66 in, Overall Width 33 in, Overall Height 42 in, Optional Lid Mfr. No. 77002, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.