Akro-Tilt Truck, 66x33x42, Gray
Mfr # 77610GREY
Zoro # G5258106
product price: $1,913.99
/eaKey Features
Overall Height
42 in
Overall Length
68 in
Overall Width
33 in
Load Capacity
2,000 lb
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77610GREY
Zoro #
G5258106
UPC #
032903647419
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Length
68 in
Overall Width
33 in
Caster Wheel Dia.
12 in
Axle-Mounted Wheel Dia.
12 in
Details
Item
Tilt Truck
Load Capacity
2,000 lb
Color
Gray
Cubic Foot Capacity
27 cu ft
Mobility Option
Forklift Capable
Handle Type
Flat
Cubic Yard Capacity
1 cu yd
Gauge
13 ga
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(1) Swivel, (2) Axle-Mounted
Description
Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 2,000 lb, Overall Length 68 in, Overall Width 33 in, Overall LxWxH 68 in x 33 in x 42 in, Overall Height 42 in, Color Gray, Handle Type Flat, Mobility Option Forklift Capable, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 12 in, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.