Shop JAMCO

Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # EN230P800GP
  • Zoro # G2252936

product price: 
$
560.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
36 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN230P800GP
Zoro #
G2252936
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Utility Cart Shelf Style
Lipped/Flush Combination
Non-Marking
No
Caster Material
Phenolic
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Reinforced Service Cart
Distance Between Shelves
25 in
Handle Included
Yes
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Gauge
12 ga
Capacity per Shelf
2,400 lb
Type
Ergonomic Handle
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
42 in
Overall Length
36 in
Overall Width
25 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Shelf Length
30 in
Shelf Width
24 in
Caster Width
2 in
Top Shelf Height
38 in
Shelf LxW
30 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Overall LxWxH
36 in x 25 in x 42 in
Top Shelf Lip Height
1-1/2"
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 30 in, Shelf Width 24 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.