This item is Discontinued.

Akro-Mils Akro-Tub Rack, 73L 24W 24H RA6TR4MR

Akro-Tub Rack, 73L 24W 24H (Discontinued)

  • Mfr # RA6TR4MR
  • Zoro # G5252101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RA6TR4MR
Zoro #
G5252101
UPC #
032903024197
Country of Origin
Unknown

Details

Item
Akro-Tub Rack,73L 24W 24H

Description

Akro-Tub Rack,73L 24W 24H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.