
Hang & Stack Storage Bin, Plastic, Yellow, 3 in H, 4-1/8 in W, 5-3/8 in L, 24 PK
Mfr # 30210YELLO
Zoro # G806382239
product price: $65.15
/pk 24, $2.71/eaKey Features
Color
Yellow
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Overall Length
5-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30210YELLO
Zoro #
G806382239
UPC #
32903021042
Country of Origin
United States
Dimensions
Overall Length
5-3/8 in
Overall Width
4-1/8 in
Overall Height
3 in
Inside Length
Top: 4-3/4 in; Bottom: 4 in
Inside Height
2-13/16 in
Inside Width
3-7/16 in
Details
Color
Yellow
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Hangable
Yes
Includes
Lids
Description
STRONG INDUSTRIAL GRADE POLYMER BINS HANG OR STACK TO ACCOMMODATE YOUR STORAGE NEEDS. FEATURES INCLUDE EXTRA WIDE STACKING LEDGE AND FINGER GRIPS FOR EASY HANDLING. ANTI-SLIDE STOPS AND REINFORCING RIBS HELP PREVENT SHIFTING AND SPREADING WHEN FULL. LARGE LABEL SLOT PROVIDES QUICK INVENTORY IDENTIFICATION. WITHSTANDS 250°F TEMPERATURES. SOLD IN CARTON QUANTITIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.