
Attached Lid Container, 12 gal Volume Cap., 21-1/2 in L, 15-1/4 in W, 12-1/2 in H, Clear
Mfr # 66486FILEB
Zoro # G706382414
product price:Â $319.99
/pk 6, $53.33/ea
Free Shipping & Returns
Key Features
Volume Capacity
12 gal
Overall Length
21-1/2 in
Overall Width
15-1/4 in
Overall Height
12-1/2 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66486FILEB
Zoro #
G706382414
UPC #
32903621785
Country of Origin
United States
Dimensions
Overall Length
21-1/2 in
Overall Width
15-1/4 in
Overall Height
12-1/2 in
Inside Length
Bottom: 17-7/8 in; Top: 19-3/4 in
Inside Height
12 in
Inside Width
Bottom: 12-3/4 in; Top: 14-3/16 in
Details
Volume Capacity
12 gal
Color
Clear
Stackable
Yes
Nestable
Yes
Item
Attached Lid Container
Description
AKRO-MILS CLEAR KEEPBOX ATTACHED LID CONTAINER 21-1/2"L X 15"W X 12-1/2"H 66486FILEB W/FILE RAILS THIS HIGH DENSITY INDUSTRIAL GRADE POLYMER CONTAINER HAS REINFORCED RIBS AND CLOSES WITH A PADLOCKABLE HINGED LID THAT INTERLOCKS FOR EXTRA STRENGTH. NEST WHEN OPEN TO SAVE SPACE. MOLDED HAND GRIPS ALLOW EASY LIFTING. FULL LENGTH STAINLESS STEEL HINGE PINS ENSURE SECURITY. SEE-THROUGH DESIGN ALLOWS QUICK IDENTIFICATION OF CONTENTS. INCLUDES METAL RAILS FOR HANGING FILE FOLDERS. SOLD IN CARTON QUANTITIES OF 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.