This item is Discontinued.

Akro-Mils Gray Steel Stand, 35-1/4" W, 8" H AD3511BSC

Gray Steel Stand, 35-1/4" W, 8" H (Discontinued)

  • Mfr # AD3511BSC
  • Zoro # G7825203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD3511BSC
Zoro #
G7825203
UPC #
032903026146
Country of Origin
United States

Dimensions

Height
8 in
Width
35 1/4 in
Depth
11 1/4 in

Details

Color
Gray
Material
Steel
Item
Stand

Description

Stand, Color Gray, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.