This item is Discontinued.

Akro-Mils Bin Cabinet, 36" W, 78" H, 18" D AC3618SV240

Bin Cabinet, 36" W, 78" H, 18" D (Discontinued)

  • Mfr # AC3618SV240
  • Zoro # G3327935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3618SV240
Zoro #
G3327935
UPC #
032903006612
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Bin Depth
14-3/4"
Bin Height
7"
Bin Width
8-1/4"
Depth of Cabinet
13-1/4"
Height of Cabinet
78"
Width of Cabinet
8-1/4"
Large Cabinet Bin H x W x D
7" x 8-1/4" x 14-3/4"

Details

Color
Gray
Item
Bin Cabinet
Bin Cabinet Door Style
Ventilated
Material
Steel
Number of Cabinet Shelves
0
Cabinet Strength Rating
Industrial
Total Number of Door Bins
0
Assembled/Unassembled
Assembled
Item - Bin Cabinets
Bin Cabinet
Total Number of Bins
36
Cabinet Locking Mechanism
Keyed
Bin Color
Yellow
Cabinet Type
Bin cabinet
Mobile/Stationary
Stationary
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Louvered Panel
Bins per Door
0
Door Type
Louvered
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Lock Type
Keyed
Bins per Cabinet
36
Total Capacity
1000 lb.
Locking Cabinet
Yes
Total Number of Shelves
0
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Gauge
16
Finish
Powder Coated

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Width 8 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.