This item is Discontinued.

Akro-Mils Bin Cabinet, 36" W, 78" H, 24" D AC3624B3AS

Bin Cabinet, 36" W, 78" H, 24" D (Discontinued)

  • Mfr # AC3624B3AS
  • Zoro # G3479957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC3624B3AS
Zoro #
G3479957
UPC #
032903014822
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
78"
Bin Depth
(48) 5 3/8 in, (48) 7 3/8 in, (6) 14 3/4 in
Bin Width
(48) 4 in, (48) 4 in, (6) 16 1/2 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Cabinet Shelf W x D
34 in x 18 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Small Door Bin H x W x D
3"x 4-1/8" x 5-3/8"
Depth of Cabinet
24 in

Details

Color
Gray
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Cabinet Type
Bin cabinet
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Industrial
Locking Points
3 Points
Lock Type
Keyed
Mobile/Stationary
Stationary
Door Type
Louvered
Total Number of Shelves
3
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Total Number of Door Bins
96
Bins per Cabinet
6
Bins per Door
96
Includes
(48) Mfr. No. 30210BLUE, (48) Mfr. No. 30220BLUE and (6) Mfr. No. 30250BLUE
Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Cabinet Shelf Capacity
50 lb.
Material
Steel
Gauge
16
Total Capacity
1500 lb.
Total Number of Bins
102
Bin Cabinet Style
Louvered Panel/Shelving
Number of Cabinet Shelves
3
Bin Color
Blue
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Door Style
Louvered Panel

Description

Bin Cabinet, Bin Color Blue, Bin Depth (48) 5 3/8 in, (48) 7 3/8 in, (6) 14 3/4 in, Bin Width (48) 4 in, (48) 4 in, (6) 16 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.