Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC3624R3AS
Zoro #
G3479966
UPC #
032903014815
Country of Origin
Unknown
Dimensions
Overall Width
36"
Overall Depth
24"
Overall Height
78"
Bin Depth
(96) 5 3/8 in, (6) 14 3/4 in
Bin Height
(96) 3 in, (6) 7 in
Bin Width
(96) 4 in, (6) 16 1/2 in
Cabinet Shelf W x D
34 in x 18 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Small Door Bin H x W x D
3"x 4-1/8" x 5-3/8"
Description
Bin Cabinet, Bin Color Red, Bin Depth (96) 5 3/8 in, (6) 14 3/4 in, Bin Height (96) 3 in, (6) 7 in, Bin Width (96) 4 in, (6) 16 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.