This item is Discontinued.

Akro-Mils Bin Cart, 78x18x48 In., 1500 lb. Cap. R214CS1878

Bin Cart, 78x18x48 In., 1500 lb. Cap. (Discontinued)

  • Mfr # R214CS1878
  • Zoro # G2834295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R214CS1878
Zoro #
G2834295
UPC #
032903027099
Country of Origin
Unknown

Dimensions

Overall Height
48 in
Overall Length
78 in
Overall Width
18 in
Caster Dia.
5"

Details

Color
Gray
Load Capacity
1500 lb
Item
Mobile Bin Cart
Number of Shelves
1
Capacity per Shelf
1,500 lb.
Cart Material
Steel
Cart Color
Gray
Caster Type
(2) Rigid, (2) Swivel with Brake
Finish
Powder Coated

Description

Mobile Bin Cart, Load Capacity 1500 lb, Number of Shelves 1, Cart Color Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.