Bin Cup, Industrial Grade Polymer, 14-5/8" W, 8-3/8" H, 5-3/8" L, Red (Discontinued)
- Mfr # 38004RED
- Zoro # G5300513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38004RED
Zoro #
G5300513
UPC #
032903039801
Country of Origin
United States
Dimensions
Overall Length
5-3/8"
Overall Width
14-5/8"
Overall Height
8-3/8"
Inside Length
4-5/9"
Inside Height
8-3/20"
Inside Width
13-1/8"
Details
Color
Red
Load Capacity
22 lb.
Material
Industrial Grade Polymer
Item
Bin Cup
Volume Capacity
0.3 cu. ft.
ESD Conductive
No
For Use With
Mfr. No. 38358GRY
Used With Bin or Container Style
Straight Wall Container
Description
Bin Cup, Material Industrial Grade Polymer, Overall Height 8 3/8 in, Overall Width 14 5/8 in, Color Red
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.