This item is Discontinued.

Akro-Mils ABS Divider, Black, 10-15/32" L, 6-29/32" H, 12 PK 40800

ABS Divider, Black, 10-15/32" L, 6-29/32" H, 12 PK (Discontinued)

  • Mfr # 40800
  • Zoro # G5369314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40800
Zoro #
G5369314
UPC #
032903036602
Country of Origin
China

Dimensions

Overall Length
10-15/32"
Overall Height
6-29/32"
Thickness
3/8"

Details

Material
ABS
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30800, 30806, 30808, 30804
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side

Description

Divider, Color Black, Material ABS, Overall Height 6 29/32 in, Overall Length 10 15/32 in, Divider Direction Side to Side, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.