ABS Divider, Black, 3-9/16" L, 6-29/32" H, 12 PK (Discontinued)
- Mfr # 40840
- Zoro # G5368666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40840
Zoro #
G5368666
UPC #
032903034127
Country of Origin
China
Dimensions
Overall Length
3-9/16"
Overall Height
6-29/32"
Thickness
3/8"
Details
Material
ABS
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30840, 30846, 30848, 30844
Divider Direction
Side to Side
Used With Bin or Container Style
Hang and Stack Bin
Description
Divider, Color Black, Material ABS, Overall Height 6 29/32 in, Overall Length 3 9/16 in, Divider Direction Side to Side, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.