This item is Discontinued.

Akro-Mils ABS Divider, Black, 13-23/32" L, 6-55/64" H, 12 PK 41826

ABS Divider, Black, 13-23/32" L, 6-55/64" H, 12 PK (Discontinued)

  • Mfr # 41826
  • Zoro # G5386534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41826
Zoro #
G5386534
UPC #
032903034158
Country of Origin
China

Dimensions

Overall Length
13-23/32"
Overall Height
6-55/64"
Thickness
1/4"

Details

Material
ABS
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30826
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back

Description

Divider, Color Black, Material ABS, Overall Height 6 55/64 in, Overall Length 13 23/32 in, Divider Direction Front to Back, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.