This item is Discontinued.

Akro-Mils ABS Divider, Black, 15-31/32" L, 6-55/64" H, 6 PK 40818

ABS Divider, Black, 15-31/32" L, 6-55/64" H, 6 PK (Discontinued)

  • Mfr # 40818
  • Zoro # G5368684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40818
Zoro #
G5368684
UPC #
032903034103
Country of Origin
China

Dimensions

Overall Length
15-31/32"
Overall Height
6-55/64"
Thickness
5/16"

Details

Material
ABS
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30814
Divider Direction
Side to Side
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Black, Material ABS, Overall Height 6 55/64 in, Overall Length 15 31/32 in, Divider Direction Side to Side, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.