ABS Divider, Black, 31-27/32" L, 6-55/64" H, 6 PK (Discontinued)
- Mfr # 40838
- Zoro # G5368702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40838
Zoro #
G5368702
UPC #
032903015676
Country of Origin
China
Dimensions
Overall Length
31-27/32"
Overall Height
6-55/64"
Thickness
5/16"
Details
Material
ABS
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30838
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side
Description
Divider, Color Black, Material ABS, Overall Height 6 55/64 in, Overall Length 31 27/32 in, Divider Direction Side to Side, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.