Industrial Grade Polymer Divider, Clear, 3-37/64" L, 6-29/32" H (Discontinued)
- Mfr # 40840CRY
- Zoro # G4883405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40840CRY
Zoro #
G4883405
UPC #
032903044089
Country of Origin
China
Dimensions
Overall Length
3 37/64 in
Overall Height
6 29/32 in
Thickness
3/8 in
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
40J848; 40J849; 40J850; 40J851; 40J852; 40J853; 40J854; 40J855; 40J856; 40J857; 40J858; 40J859; 40J860; 40J861; 40J862; 40J863
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 29/32 in, Overall Length 3 37/64 in, Divider Direction Side to Side, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.