This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 31-27/32" L, 6-55/64" H 40838CRY

Industrial Grade Polymer Divider, Clear, 31-27/32" L, 6-55/64" H (Discontinued)

  • Mfr # 40838CRY
  • Zoro # G4883341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40838CRY
Zoro #
G4883341
UPC #
032903044140
Country of Origin
China

Dimensions

Overall Length
31 27/32 in
Overall Height
6 55/64 in
Thickness
5/16 in

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
40J844; 40J845; 40J846; 40J847
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 55/64 in, Overall Length 31 27/32 in, Divider Direction Side to Side, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.