This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 5-31/32" L, 6-29/32" H, 12 PK 40860CRY

Industrial Grade Polymer Divider, Clear, 5-31/32" L, 6-29/32" H, 12 PK (Discontinued)

  • Mfr # 40860CRY
  • Zoro # G4883396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40860CRY
Zoro #
G4883396
UPC #
032903044096
Country of Origin
China

Dimensions

Overall Length
5-31/32"
Overall Height
6-29/32"
Thickness
3/8"

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
40J864; 40J865; 40J866; 40J867; 40J868; 40J869; 40J870; 40J871; 40J872; 40J873; 40J874; 40J875; 40J876; 40J877; 40J878; 40J879
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 29/32 in, Overall Length 5 31/32 in, Divider Direction Side to Side, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.