This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 5-63/64" L, 4-55/64" H, 12 PK 40030CRY

Industrial Grade Polymer Divider, Clear, 5-63/64" L, 4-55/64" H, 12 PK (Discontinued)

  • Mfr # 40030CRY
  • Zoro # G4883439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40030CRY
Zoro #
G4883439
UPC #
032903044164
Country of Origin
China

Dimensions

Overall Length
5-63/64"
Overall Height
4-55/64"
Thickness
3/16"

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
4KEX1; 4KEW8; 40K454; 4KEW9; 10F120; 10F118; 40K455; 10F119; 4KEV9; 4KEV7; 40K456; 4KEV8
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 4 55/64 in, Overall Length 5 63/64 in, Divider Direction Side to Side, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.