Industrial Grade Polymer Divider, Clear, 7-5/8" L, 6-29/32" H (Discontinued)
- Mfr # 40880CRY
- Zoro # G4883387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40880CRY
Zoro #
G4883387
UPC #
032903044102
Country of Origin
China
Dimensions
Overall Length
7 5/8 in
Overall Height
6 29/32 in
Thickness
3/8 in
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
40J880; 40J881; 40J882; 40J883; 40J884; 40J885; 40J886; 40J887; 40J888; 40J889; 40J890; 40J891; 40J892; 40J893; 40J894; 40J895
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 6 29/32 in, Overall Length 7 5/8 in, Divider Direction Side to Side, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.