This item is Discontinued.

Akro-Mils Plastic Divider, Clear, 8-5/8" L, 4-3/8" H, 6 PK 40237CRY

Plastic Divider, Clear, 8-5/8" L, 4-3/8" H, 6 PK (Discontinued)

  • Mfr # 40237CRY
  • Zoro # G1855966
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40237CRY
Zoro #
G1855966
UPC #
032903044683
Country of Origin
China

Dimensions

Overall Length
8-5/8"
Overall Height
4-3/8"
Thickness
1/4"

Details

Material
Plastic
Color
Clear
Item
Divider
ESD Conductive
No
Divider Direction
Side to Side
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Clear, Material Plastic, Overall Height 4 3/8 in, Overall Length 8 5/8 in, Divider Direction Side to Side, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.