Steel Bin Shelf, 12-3/4 in L, 35-5/8 in W, 6-7/16 in H (Discontinued)
- Mfr # 30635AGY
- Zoro # G5068847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30635AGY
Zoro #
G5068847
UPC #
032903021325
Country of Origin
United States
Dimensions
Length
12-3/4 in
Height
6-7/16 in
Width
35-5/8 in
Details
Color
Gray
Material
Steel
Item
Bin Shelf
Includes
Brackets, Hardware
Finish
Powder Coated
Description
Bin Shelf, Gray, Steel, Powder Coated, Includes Brackets, Hardware
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.