Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray/Black/Red

  • Mfr # AS127936462BK

  • Zoro # G3367108


product price:  $1,164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
Color
Gray/Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS127936462BK
Zoro #
G3367108
UPC #
032903046199
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Width
4 1/4 in, 6 3/4 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Width
36 in
Height
79 in
Depth
12"
Bin Height
4 in
Bin HxWxD
(60) 4 in x 4 1/4 in x 11 5/8 in, 4 in x 6 3/4 in x 11 5/8 in

Details

Number of Shelves
13
Color
Gray/Black/Red
Material
Steel
Item
Bin Shelving
Load Capacity
3,000 lb
Bin Color
Black; Red
Includes
36442, 36462
Finish
Powder Coated
Assembled/Unassembled
Unassembled
ESD Conductive
No
Shelf Material
Steel
Number of Bins
60
Frame Color
Gray
Frame Material
Steel
Mobility
Stationary
Whole Unit Load Capacity
6,500 lb
Load Capacity per Shelf
500 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated
Bin Front Type
Open
Includes Bins
Yes
Assembled
Unassembled

Description

Bin Shelving, Bin Style Indicator, Bin Material Polymer, (60) 4 in x 4 1/4 in x 11 5/8 in, 4 in x 6 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black; Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/4 in, 6 3/4 in, Includes 36442, 36462, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.