Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Red

  • Mfr # AWS143630130R

  • Zoro # G3443590


product price:  $1,023.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
12
Color
Silver/Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630130R
Zoro #
G3443590
UPC #
032903027471
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
6 5/8 in
Bin Depth
11 5/8 in
Height
74 in
Depth
14"
Width
36 in
Bin Height
4 in
Bin HxWxD
(60) 4 in x 6 5/8 in x 11 5/8 in

Details

Number of Shelves
12
Color
Silver/Red
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Includes
30130
Bin Color
Red
Standards
NSF
Finish
Chrome
Assembled/Unassembled
Unassembled
ESD Conductive
No
Number of Bins
60
Frame Material
Steel
Shelf Material
Steel
Mobility
Stationary
Frame Color
Silver
Shelf Finish
Chrome
Whole Unit Load Capacity
2,000 lb
Includes Bins
Yes
Number of Usable Sides
1
Load Capacity per Shelf
160 lb
Bin Front Type
Open
Assembled
Unassembled

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (60) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30130, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.