Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Clear

  • Mfr # AWS143630250SC

  • Zoro # G3336868


product price:  $672.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
4
Color
Silver/Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS143630250SC
Zoro #
G3336868
UPC #
032903015713
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Depth
14 3/4 in
Bin Width
16 1/2 in
Height
74 in
Width
36 in
Depth
14"
Bin Height
7 in
Bin HxWxD
(18) 7 in x 16 1/2 in x 14 3/4 in

Details

Number of Shelves
4
Color
Silver/Clear
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Clear
Finish
Chrome
Standards
NSF
Includes
30250
Assembled/Unassembled
Unassembled
ESD Conductive
No
Shelf Material
Steel
Number of Bins
18
Frame Material
Steel
Frame Color
Silver
Mobility
Stationary
Shelf Finish
Chrome
Includes Bins
Yes
Assembled
Unassembled
Number of Usable Sides
1
Whole Unit Load Capacity
2,000 lb
Bin Front Type
Open
Load Capacity per Shelf
500 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (18) 7 in x 16 1/2 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30250, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 18, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.