Shop AKRO-MILS

Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Black/Red

  • Mfr # AWS183636468BK

  • Zoro # G2442067


product price:  $1,435.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
Color
Silver/Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183636468BK
Zoro #
G2442067
UPC #
032903058246
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Depth
18"
Width
36 in
Height
74 in
Bin Height
4 in
Bin HxWxD
(60) 4 in x 6 5/8 in x 17 7/8 in

Details

Number of Shelves
12
Color
Silver/Black/Red
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Bin Color
Black; Red
Includes
36448
Standards
NSF
Assembled/Unassembled
Unassembled
ESD Conductive
No
Frame Color
Silver
Number of Bins
60
Shelf Material
Steel
Frame Material
Steel
Mobility
Stationary
Shelf Finish
Chrome
Whole Unit Load Capacity
6,600 lb
Assembled
Unassembled
Includes Bins
Yes
Load Capacity per Shelf
550 lb
Bin Front Type
Open
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Indicator, Bin Material Polymer, (60) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Black; Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes 36448, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.