15 Bin Table Top Storage Rack, Removable Bins, Steel Frame, Red
- Mfr # W5186
- Zoro # G023311180
product price:Â
$
58.99
/ea
Key Features
Overall Width
210.25 in
Overall Height
18.875 in
Overall Depth
100.125 in
Color
Black, Red
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5186
- Zoro #
- G023311180
- UPC #
- 39564127656
- Country of Origin
- China
- Color
- Black, Red
- Material
- Steel
- Item
- Storage Rack-Table
- Includes
- 15 Storage Bins
- Standards
- ETL Intertek 5011843
Dimensions
- Overall Width
- 210.25 in
- Overall Height
- 18.875 in
- Overall Depth
- 100.125 in
Description
The Performance Tool W5186 15-Bin 3-Tier Table Top Storage Organizer Rack is the perfect solution for anyone looking for ample storage space in a compact design. With a unique design that provides plenty of storage space below the bins, this storage organizer rack is perfect for organizing your home, office, garage, or workshop. Measuring just 15-7/8-Inches high by 21-1/4-Inches wide by 10-1/8-Inches deep, this storage organizer rack has a compact design that fits easily anywhere, even in tight spaces. Made from steel and featuring a powder-coated finish that resists corrosion, this rack is built to last. The easy-to-access removable bins make it easy to organize and access your tools, parts, and other items, and the red bin dimensions of 3-Inches high by 4-1/16-Inches wide by 6-1/2-Inches deep provide ample space for all your storage needs. This storage organizer rack can be assembled in just minutes, making it easy to set up and use right away.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.