Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Blue

  • Mfr # AWS183630270B

  • Zoro # G3506091


product price:  $716.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630270B
Zoro #
G3506091
UPC #
032903034172
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
16 1/2 in
Bin Depth
18 in
Width
36 in
Depth
18"
Height
74 in
Bin Height
11 in
Bin HxWxD
(9) 11 in x 16 1/2 in x 18 in

Details

Number of Shelves
5
Color
Silver/Blue
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Blue
Includes
30270
Finish
Chrome
Standards
NSF
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Frame Color
Silver
Number of Bins
9
Frame Material
Steel
Shelf Material
Steel
Bin Front Type
Open
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
2,000 lb
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (9) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30270, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 9, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.