Shop PERFORMANCE TOOL
See all product information
Create Account
12 Bin System, Wall Mount, Storage Bins, Pegboard Rack
- Mfr # W530
- Zoro # G523310027
product price:Â
$
19.99
/ea
Key Features
Type
Bin
Overall Width
12.5 in
Overall Height
7 in
Overall Depth
14.875 in
Color
Black, Red, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W530
- Zoro #
- G523310027
- UPC #
- 39564122033
- Country of Origin
- China
- Type
- Bin
- Color
- Black, Red, Blue
- Material
- Plastic
- Item
- Storage Rack-Wall
- Load Capacity
- 4 lbs
- Includes
- (6) Mini bins, (6) Small bins
Dimensions
- Overall Width
- 12.5 in
- Overall Height
- 7 in
- Overall Depth
- 14.875 in
Description
The Performance Tool bin rack system is fully equipped with everything you need for organized storage in your workspace. This 12pc system includes 6 mini bins and 6 small bins that can be stacked together for free-standing storage or transported to where they're needed. The bins are made of sturdy plastic and have a high weight capacity, with the mini bins holding up to 2 pounds and the small bins up to 4 pounds. The included mounting panel and hardware make installation quick and easy, providing an instant storage solution for any workspace. Keep your tools and parts organized and easily accessible with the Performance Tool bin rack system.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.