Black, Plastic Divider, 2 PK
Mfr # 40280
Zoro # G3694031
product price: $18.29
/pk 2, $9.15/eaKey Features
Overall Length
16 1/4 in
Overall Height
5 1/8 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40280
Zoro #
G3694031
UPC #
032903008814
Country of Origin
United States
Dimensions
Overall Length
16 1/4 in
Overall Height
5 1/8 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
10 3/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30280RED, 30280BLUE, 30280YELLOW 12-3/8 in W x 6 in H x 20 in D Super Size AkroBins, Grainger No. 3AJ40, 3AJ41, 3AJ42, 40K416, 45MV69
Used With Bin or Container Style
Stacking Bin
Divider Direction
Front to Back
For Container Type
Giant Hopper Bin
Electrostatic Discharge
No
Product Type
Divider
Number of Dividers
2
Compatible Manufacturer Model Number
30280
Divider Color
Black
Description
Bin Divider, For Bin Width 10 3/4 in, Color Black, Number of Dividers 2, Compatible Manufacturer Model Number 30280, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 5 1/8 in, Overall Length 16 1/4 in, For Container Type Hopper Bin, Compatible Grainger Part Number 3AJ40, 3AJ41, 3AJ42, 40K416, 45MV69, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.