This item is Discontinued.
This item is Discontinued.
Black, Plastic Divider, 6 PK (Discontinued)
Mfr #
41220
Zoro #
G2150436
UPC # 032903401219
Country of Origin United States
Category Bin Dividers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41220
Zoro #
G2150436
UPC #
032903401219
Country of Origin
United States
Dimensions
Overall Length
15 3/8 in
Overall Height
9 13/32 in
Thickness
1/8 in
For Bin Width
14 7/8 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 2RV43, 2RV44, 40K432, 5LA20
Divider Direction
Side to Side
Electrostatic Discharge
No
Product Type
Divider
For Container Type
Box
Number of Dividers
6
Compatible Manufacturer Model Number
33220
Surface Resistivity
1.00 x 10�¿ ohm/sq
Description
Divider, Color Black, Compatible Manufacturer Model Number 33220, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 14 7/8 in, Material Plastic, Number of Dividers 6, Overall Height 9 3/8 in, Overall Length 15 3/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�¿ ohm/sq, Compatible Grainger Part Number 2RV43, 2RV44, 40K432, 5LA20, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.