Black, Plastic Divider, 6 PK
Mfr # 42166
Zoro # G2150594
product price: $21.59
/pk 6, $3.60/eaKey Features
Overall Length
15 21/64 in
Thickness
1/8 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42166
Zoro #
G2150594
UPC #
032903421668
Country of Origin
United States
Dimensions
Overall Length
15 21/64 in
Overall Height
5 1/2 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
9 1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 2RV39, 2RV40, 4W026
Divider Direction
Front to Back
Electrostatic Discharge
No
Product Type
Divider
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
33166
Description
Divider, Color Black, Compatible Manufacturer Model Number 33166, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 9 1/8 in, Material Plastic, Number of Dividers 6, Overall Height 5 1/2 in, Overall Length 15 3/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 2RV39, 2RV40, 4W026, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.