This item is Discontinued.

Akro-Mils Black, Plastic Divider, 6 PK 42223

Black, Plastic Divider, 6 PK (Discontinued)

  • Mfr # 42223
  • Zoro # G2150628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42223
Zoro #
G2150628
UPC #
032903003475
Country of Origin
United States

Dimensions

Overall Length
20 45/64 in
Overall Height
2 17/64 in
Thickness
1/8 in
For Bin Width
15 3/8 in
Material Thickness
1/8 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 10A118, 10A119, 10A120, 40K433
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Compartmented Box
Compatible Manufacturer Model Number
33223
Number of Dividers
6

Description

Divider, Color Black, Compatible Manufacturer Model Number 33223, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 15 3/8 in, Material Plastic, Number of Dividers 6, Overall Height 2 1/4 in, Overall Length 20 3/4 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�¿ ohm/sq, Compatible Grainger Part Number 10A118, 10A119, 10A120, 40K433, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.