Black, Plastic Divider, 6 PK
Mfr # 42228
Zoro # G2150646
product price: $34.15
/pk 6, $5.69/eaKey Features
Overall Length
20 19/64 in
Thickness
1/8 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42228
Zoro #
G2150646
UPC #
032903422283
Country of Origin
United States
Dimensions
Overall Length
20 19/64 in
Overall Height
7 3/16 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
14 7/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 2RV49, 2RV50, 4W028
Divider Direction
Front to Back
Electrostatic Discharge
No
Product Type
Divider
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
33228
Description
Divider, Color Black, Compatible Manufacturer Model Number 33228, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 14 7/8 in, Material Plastic, Number of Dividers 6, Overall Height 7 1/4 in, Overall Length 20 1/4 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�¿ ohm/sq, Compatible Grainger Part Number 2RV49, 2RV50, 4W028, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.