Zoro Homepage

Black Plastic Divider, Divider W

  • Mfr # 41410

  • Zoro # G4003413


product price: $18.35
/pk 8, $2.29/ea

Key Features

Color
Black
Material
Plastic
Width
Divider
ESD Conductive
No
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41410
Zoro #
G4003413
UPC #
032903007671
Country of Origin
United States

Dimensions

Width
Divider
Thickness
1/8 in
Overall Length
10 7/8 in
Overall Height
4 1/4 in
Material Thickness
1/8 in
For Bin Width
10 1/2 in

Details

Color
Black
Material
Plastic
ESD Conductive
No
Item
Divider
Used With Bin or Container Style
Drawer Bin
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Drawer Bin
Divider Color
Black
Compatible Manufacturer Model Number
31112, 31118
Number of Dividers
8

Description

Bin Divider, For Bin Width 10 1/2 in, Color Black, Number of Dividers 8, Compatible Manufacturer Model Number 31112, 31118, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 1/4 in, Overall Length 10 7/8 in, For Container Type Drawer Bin, Compatible Grainger Part Number 20XK54, 20XK56, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.