This item is Discontinued.

Akro-Mils Drawer Storage Bin, Plastic, 11 1/8 in W, 4 5/8 in H, 17 5/8 in L, Blue 31118BLU

Drawer Storage Bin, Plastic, 11 1/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (Discontinued)

  • Mfr # 31118BLU
  • Zoro # G6059094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31118BLU
Zoro #
G6059094
UPC #
077344409004
Country of Origin
United States

Dimensions

Overall L x W x H
11 1/8 in W x 4 5/8 in H
Overall Length
17 5/8 in
Overall Width
11 1/8 in
Overall Height
4 5/8 in
Inside Height
4 1/2 in
Width
11 1/8 in
Inside Length
16 1/4 in
Height
4 5/8 in
Inside Width
10 1/2 in

Details

Color
Blue
Load Capacity
25 lb
Material
Plastic
Stackable
Yes
Item
Drawer Storage Bin
Volume Capacity
0.45 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41410
Includes
Dividers, Label Holder
Weight Capacity
25 lb

Description

The AKRO-MILS - 31118BLU Drawer Storage Bin is a robust storage solution designed with precise dimensions to meet your organizational needs. With an overall length of 17 5/8 inches, width of 11 1/8 inches, and height of 4 5/8 inches, it provides ample space for storing various items. The inside length measures at a generous 16 1/4 inches, accompanied by an inside width of 10 1/2 inches and an inside height of about the same as its overall height at approximately at four and a half inches. This meticulous sizing ensures you have adequate space for your storage requirements.
Constructed from durable plastic material in a striking blue color, this drawer storage bin is built to withstand up to a load capacity of twenty-five pounds. Its stackable design allows multiple units to be placed atop one another without compromising stability or strength. Moreover, the bin comes equipped with dividers that can help segment your stored items for improved organization and accessibility.
In addition to these features, the AKRO-MILS - Drawer Storage Bin includes label holders that aid in identifying contents quickly and efficiently – making it suitable for environments where time efficiency matters. It's compatible with Manufacturer Number:41410 units which means it can seamlessly fit into existing setups if required. Despite its strong build quality and feature set, this item does not possess ESD Conductive properties; something worth noting depending on your specific use-case scenarios.
With a volume capacity measuring at nearly half (0.45) cubic feet, this bin offers more than enough room while maintaining compactness in design – ideal for small businesses looking to optimize their space utilization effectively.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.