Blue Plastic Lid
Mfr # 35181BLUE
Zoro # G3838694
product price: $8.15
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
For Container Type
Stack and Nest Container
Shape
Rectangular
Lid Type
One-Side Snap, Zip-Tie Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35181BLUE
Zoro #
G3838694
UPC #
032903518115
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Width
11 in
Outside Width
11 in
Details
Color
Blue
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
For Container Type
Stack and Nest Container
Shape
Rectangular
Lid Type
One-Side Snap, Zip-Tie Holes
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
35180, 35185
Standards
FDA Compliant, USDA Approved
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Description
Lid, Color Blue, Compatible Grainger Part Number 5KY92, 5KY94, Compatible Manufacturer Model Number 35180, 35185, Material Plastic, Overall Diameter Not Applicable, Overall Length 18 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type One-Side Snap, Zip-Tie Holes..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.