Blue Plastic Lid
Mfr # 35201BLUE
Zoro # G3838737
product price: $11.49
/eaSold in multiples of 6 for $68.94
Key Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
For Container Type
Stack and Nest Container
Shape
Rectangular
Lid Type
One-Side Snap, Zip-Tie Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35201BLUE
Zoro #
G3838737
UPC #
032903520118
Country of Origin
United States
Dimensions
Overall Width
13 1/2 in
Overall Length
19 1/2 in
Outside Width
13 1/2 in
Details
Color
Blue
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
For Container Type
Stack and Nest Container
Shape
Rectangular
Lid Type
One-Side Snap, Zip-Tie Holes
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
35200
Standards
FDA Compliant, USDA Approved
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Description
Lid, Color Blue, Compatible Grainger Part Number 5KY98, Compatible Manufacturer Model Number 35200, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type One-Side Snap, Zip-Tie Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.