Cross Stack Storage Tote, 25 in L x 16 in W x 8-1/2 in H, Gray, 6 PK

  • Mfr # 34305GRAY

  • Zoro # G306591971


product price:  $221.99
/pk 6, $37.00/ea
Free Shipping & Returns

Key Features

Overall Height
8-1/2 in
Overall Length
25 in
Overall Width
16 in
Type
Cross Stack
Load Capacity
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34305GRAY
Zoro #
G306591971
UPC #
32903037579
Country of Origin
United States

Dimensions

Overall Height
8-1/2 in
Overall Length
25 in
Overall Width
16 in
Overall L x W x H
25 in L x 16 in W x 8-1/2 in H

Details

Type
Cross Stack
Load Capacity
100 lbs
Color
Gray
Item
Storage Tote
Includes
Lids
Stackable
Yes
Nestable
Yes

Description

BUCKHORN NEST AND STACK JUMBO LUG, GRAY, 25"L X 16"W X 8-1/2"H THESE CROSS STACK AND NEST BINS ARE COMPATIBLE WITH STANDARD 36 WIDE SHELVING AND CONVEYOR SYSTEMS. STACK & NEST TOTES ARE MADE WITH HEAVY DUTY, MOLDED FDA-COMPLIANT PLASTIC. THESE TUBS FEATURE EXTRA THICK WALLS AND REINFORCING RIBS FOR SUPERIOR STRENGTH AND ROUNDED CORNERS FOR SAFETY. ROLLED RIM TOP AND MOLDED-IN HANDLES ALLOW EASY LIFTING. RIBS UNDER TOP RIM PREVENT JAMMING WHEN NESTED. SMOOTH INTERIOR SURFACE IS EASY-TO-CLEAN. NESTING TOTES ARE SOLD IN PACKAGE QTY OF 6, PRICE PER EACH UNIT.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.