This item is Discontinued.

Zoro Select Cabinet Dolly, 1000 lb. AC803618M26

Cabinet Dolly, 1000 lb. (Discontinued)

  • Mfr # AC803618M26
  • Zoro # G0378621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC803618M26
Zoro #
G0378621
UPC #
032903006643
Country of Origin
United States

Dimensions

Platform Length
18 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Platform Height
5 1/4 in
Platform Width
36 in
Overall Width
36 1/8 in
Overall Depth
18 1/8 in
Overall Height
5 3/4 in
Caster Mounting Height
5 3/8 in
Overall HxWxD
5 3/4 in x 36 1/8 in x 18 1/8 in
Platform Depth
18 in
For Maximum Cabinet Length
36 in
Max. Load Width
36 in
For Maximum Cabinet Width
18 in
Caster Mounting Plate Size
3 1/8 in x 4 1/8 in

Details

Color
Gray
Load Capacity
1,000 lb
Item
Lipped Solid-Deck Cabinet Dolly
Assembled
Yes
Caster Wheel Type
Swivel
Includes
Caster Brakes
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4
Platform Style
Solid, With Lip Up
For Use With
Nos. 2YA75 and 2YA76
Platform Material
Steel
Caster Outside Bolt Hole Spacing
2 3/8 in x 3 3/8 in
Non-Marking Casters/Wheels
Yes
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
For Surface Type
Concrete
Platform Gauge
13 ga
Weight
58 lb
Caster Inside Bolt Hole Spacing
1 3/4 in x 3 in
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Bearings
Ball Bearing
Frame Material
Steel
Caster Wheel/Tread Material
Plastic
Compatible with Product Type
2YA75, 2YA76
Caster Frame Material
Steel
Frame Finish
Powder Coated
Platform Type
Solid
Platform Surface
Uncoated

Description

Lipped Solid-Deck Cabinet Dolly, Load Capacity 1,000 lb, Platform Depth 18 in, Platform Width 36 in, Caster Wheel Dia. 3 in, Color Gray, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Solid, Platform Height 5 1/4 in, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.