Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD1811C
Zoro #
G7897547
UPC #
032903006902
Country of Origin
Unknown
Dimensions
Overall Width
18"
Overall Depth
11"
Overall Height
16-1/2"
Width of Cabinet
18 in
Depth of Cabinet
11 in
Height of Cabinet
16 1/2 in
Details
No. of Drawers
0
Number of Shelves
3
Load Capacity
60 lb
Item
Cabinet Frame
Cabinet Color
Gray
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Cabinet Material
Steel
Finish
Powder Coated Paint
For Use With
AkroDrawers(TM)
Number of Drawers or Bins
0
Description
Cabinet Frame, Cabinet Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.