Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD1817C
Zoro #
G7824792
UPC #
032903006940
Country of Origin
Unknown
Dimensions
Overall Width
18"
Overall Depth
17"
Overall Height
16-1/2"
Width of Cabinet
18 in
Depth of Cabinet
17 in
Height of Cabinet
16 1/2 in
Details
No. of Drawers
0
Number of Shelves
3
Load Capacity
60 lb
Item
Cabinet Frame
Finish - Cabinets
Powder Coated
For Use With
AkroDrawers(TM)
Cabinet Color
Gray
Number of Drawers or Bins
0
Material - Cabinets
Steel
Cabinet Material
Steel
Finish
Powder Coated Paint
Description
Cabinet Frame, Cabinet Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.